Woven rubble bags with handles
LREFUSBG-W.HNDL-80LTR-50X40CM
Art.-no. 0899801010
EAN 4046777231458
Register now and access more than 125,000 products
White braided polypropylene:
- Very good resistance against tearing and perforation.
- Economical and reusable.
Flat bottom:
- Ensures a large opening,
- Better ground support when filling.
Two handles for easier transport and disposal of waste by one or two people.
Datasheets(X)
Contents | 80 l |
Material thickness | 120 µm |
Material | Polypropylene material |
Colour | White, nature |
Width | 50 cm |
Length | 40 cm |
Product weight (per item) | 110.000 g |