Welcome to Würth Belux Only for professionals

Worktop For PRO workbench/work table

Worktop PRO for workbenches
WRKTP-PRO-2000-MULTIPLEX

Art.-no. 0957313520
EAN 4046778516837

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wooden panel made from beech multiplex for combination with a cross strut, workbench base and drawer cabinets of type US and USK from the PRO range.
  • The surface is coated with colourless lacquer

  • Has chamfered edges

  • Is water and oil-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PRO

Width

2000 mm

Depth

750 mm

Height

40 mm

Material

Multiplex beech

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information