Welcome to Würth Belux Only for professionals

Workshop trolley equipped with tools

Workshop trolley Basic for mechanics
WRKSHPTRLY-TR-BLCK-880X532X1022

Art.-no. 0962000009

EAN 4065233001015

Individual price display after login
Workshop trolley equipped with tools

Art.-no. 0962000009

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Set consisting of a trolley and hand tools.
  • Robust workshop trolley for professional use in various fields (industrial maintenance, electrical maintenance, car workshop, HGV workshop, premises maintenance, mechanical maintenance etc.).

  • Professional tools for heavy-duty use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

306 PCS

Width x depth x height (external dimension)

880 x 532 x 1022 mm

Drawer design

6 drawers W 670 x D 463 x H 71 mm, 2 drawers, W 674 x D 463 x H 156 mm

Load capacity

300 kg

Colour

Black

Colour of drawer

Black

Pullout type

Ball-bearing

Number of rolls

4 PCS

Workshop trolley equipped with tools including:
1 x
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-7DRWR-RAL9017

Description:
Traffic black RAL 9017; Number of drawers: 7 PCS
Spacious and resilient workshop trolley
Quantity: 1 x
1 x
System assortment 2.4.1, power socket wrench, hex 1/2 inch

IMPSKT-HEXSKT-SET-1/2IN-16PCS

Description:
16 PCS
16 pieces
Quantity: 1 x
1 x
System assortment 2.4.1, power socket wrench, hex socket 1/2 inch

IMPSKT-HEXSKT-SET-1/2IN-11PCS

Description: 11 pieces
Quantity: 1 x
1 x
System assortment 2.4.1, power socket wrench accessories 1/2 inch

AY-IMPSKT-SET-1/2IN-6PCS

Description: 6 pieces
Quantity: 1 x
1 x
System assortment 2.4.1, power socket wrench, internal/external TX, 1/2 inch

IMPSKT-SET-(TX-IN/EX)-1/2IN-13PCS

Description: 13 pieces
Quantity: 1 x
1 x
System assortment 4.4.1, power socket wrench, hex, long 1/2 inch

IMPSKT-HEXSKT-SET-1/2IN-12PCS

Description:
12 PCS
12 pieces
Quantity: 1 x
1 x
System assortment 8.4.1 double box-end wrenches, metric, deep offset 12 pieces

DBENDBOXWRNCH-SORT-12PCS

Quantity: 1 x
System assortment 4.4.1, ratchet combination wrench, Flexi
1 x
System assortment 4.4.1, ratchet combination wrench, Flexi

RTCHCOMBIWRNCH-SET-FLEXIBLE-12PCS

Description: 12 pieces
Quantity: 1 x
1 x
System assortment 4.4.1, drift punch and striking tool 14 pieces

DRFTPNCH/STRKTL-SET-14PCS

Quantity: 1 x
System assortment 4.4.1, striking tool
1 x
System assortment 4.4.1, striking tool

STRKTL-SET-5PCS

Description: 5 pieces
Quantity: 1 x
System assortment 4.4.1, pin punch
1 x
System assortment 4.4.1, pin punch

PINPNCH-SET-5PCS

Description: 5 pieces
Quantity: 1 x
1 x
System assortment 8.4.1, files and scrapers 9 pieces

FILE/SCPR-SET-MIXED-9PCS

Quantity: 1 x
1 x
System assortment 8.4.1, circlip pliers 25 pieces

CRCLIPPLRS-SET-25PCS

Quantity: 1 x
1 x
System assortment 8.4.1, combination wrench 27 pieces

COMBIWRNCH-SET-27PCS

Quantity: 1 x
1 x
System assortment 8.4.1, socket wrench 1/4 + 1/2 inch 108 pieces

SKTWRNCH-SET-MIXED-108PCS

Quantity: 1 x
System assortment 4.4.1., cranked box spanner 6P-6P
1 x
System assortment 4.4.1., cranked box spanner 6P-6P

SKTWRNCH-SET-ANGL-M-HEX/HEX-4.4.1-8PCS

Description: 8 pieces
Quantity: 1 x
System assortment 8.4.1, screwdriver 21 pieces
1 x
System assortment 8.4.1, screwdriver 21 pieces

SCRDRIV-SET-21PCS

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information