Workbench electrically height-adjustable
Workbench PRO height-adjustable electrical
WRKTBL-STA-PRO-WTEL20-RAL7016-2000MM
Art.-no. 0957315220
EAN 4062856739516
Register now and access more than 125,000 products
- Ergonomic workplace design prevents premature fatigue and back problems in employees, both during sitting and standing work
The electrically height-adjustable workbench has perforated metal plates attached to the side as clamping protection to adjacent structural conditions or equipment.
Please observe the safety regulations in the operating instructions. Required mains voltage: 230 V.
Datasheets(X)
Suitable for work processes requiring frequent and flexible changes in working height.
Type description | WTEL20 |
Width x depth | 2000 x 700 mm |
Min./max. working height | 730-1030 mm |
Colour of frame | Anthracite grey RAL 7016 |
Surface | Powder-coated |
Material | Sheet steel |
Load capacity | 400 kg |
Material of tabletop | Beech multiplex |
Tabletop thickness | 40 mm |
Surface of the tabletop | Transparent lacquered |
Design | Height adjustable, electric, With clamping protection |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!