Winter softshell jacket - 75 years
Winter softshell jacket 75 years
SFTSHLLJKT WNTR WUERTH 75 ANTHRA/RED XXL
Art.-no. M441391004
EAN 4251761490906
Register now and access more than 125,000 products
- Water-repellent (8000 mm water column), breathable 4000 MVP
- Reinforced shoulders, reflective inserts
- 8 outer pockets and 2 inner pockets, concealed opening for headphone cable, detachable hood
- E-Care fabric (provides 99% protection against electromagnetic radiation)
- Certified in accordance with DIN EN 14058
Datasheets(X)
Colour | Anthracite |
Size | XXL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 285 g |
Padding | 100% recycled polyester |
Padding weight per m² | 170 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |