Welcome to Würth Belux Only for professionals

Wing-type drilling screw, countersunk milling head with AW drive SC8

Steel black countersunk milling head SC8 AW
SCR-DBIT-WNG-CS-SC8-AW30-(SOS)-6,3X60

Art.-no. 021998660

EAN 4053479657769

Individual price display after login
Wing-type drilling screw, countersunk milling head with AW drive SC8

Art.-no. 021998660

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance drilling screw for secure direct screwing of wood to steel substructures

Material


Case-hardened carbon steel



Surface


  • Black

  • Cr(6)-free

  • approx. 500 hrs. no base metal corrosion (salt-spray mist test in accordance with DIN EN ISO 9227 - NSS


Processing of hardwood and softwood by countersunk head with milling ribs



Optimal power transmission and protection of corrosion protection by the AW drive

Notice

Only install using equipment with depth stop and claw coupling.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wooden floors on steel substructures


Suitable for mounting on steel beams with a steel quality up to a yield strength of 460MPa (tensile strength Rm 520-670 MPa)



Floor attachment in commercial vehicle and platform construction

Nominal diameter (d)

6.3 mm

Length (l)

60 mm

Head diameter (dk)

12 mm

Drill tip length (lp)

12 mm

Other standard

WN 219-9

Material

Steel

Surface

Special coating according to specifications

Head type

Countersunk milling head

Internal drive

AW30

Min. recommended substructure thickness

3 mm

Max. material thickness to be drilled through (metal) (lU)

8 mm

Max. attachment thickness (lB)

42 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information