Wing-tip drilling screw, countersunk milling head SCT7
Steel zinc plated countersunk milling head SCT7 TX
SCR-DBIT-WNG-CS-SCT7-TX30-(ZN)-6,3X80
Art.-no. 0219970680
EAN 4065233042490
Register now and access more than 125,000 products
Material
- Case-hardened carbon steel
Corrosion protection
- Galvanised, blue passivated and sealed
- Cr(6)-free
Drill tip
- Fully hardened drill plate (function-related without corrosion protection layer)
Processing of hardwood and softwood by countersunk head with milling ribs
- Only install using application tools with a depth stop and claw coupling
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
- Wooden floors on steel substructures
- Especially for mounting on IPE steel beams (with parallel inner surfaces of the flanges)
- Steel quality of the substructure up to a yield strength of 460MPa (tensile strength Rm 520-670 MPa)
![]() | |
Nominal diameter (d) | 6.3 mm |
Length (l) | 80 mm |
Head diameter (dk) | 12 mm |
Drill tip length (lp) | 12.0 mm |
Other standard | WN 219-9 |
Material | Steel |
Surface | Zinc plated |
Head type | Countersunk milling head |
Internal drive | TX30 |
Min. recommended substructure thickness | 2.5 mm |
Max. material thickness to be drilled through (metal) (lU) | 6.0 mm |
Max. attachment thickness (lB) | 55 mm |
RoHS-compliant | Yes |
