Welcome to Würth Belux Only for professionals

Wing-tip drilling screw SC8 countersunk milling head

Steel black countersunk milling head SC8 TX
SCR-DBIT-WNG-CS-SC8-TX30-(SOS)-6,3X60

Art.-no. 0219980660

EAN 4065233042520

Individual price display after login
Wing-tip drilling screw SC8 countersunk milling head

Art.-no. 0219980660

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance drilling screw for secure direct screwing of wood to steel substructures
Notice
  • Only install using application tools with a depth stop and claw coupling

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Wooden floors on steel substructures

  • Suitable for installation on steel beams with a steel quality up to a yield strength of 460 MPa (tensile strength Rm 520-670 MPa)

Nominal diameter (d)

6.3 mm

Length (l)

60 mm

Head diameter (dk)

12 mm

Drill tip length (lp)

12 mm

Other standard

WN 219-9

Material

Steel

Surface

Special coating according to specifications

Head type

Countersunk milling head

Internal drive

TX30

Min. recommended substructure thickness

3 mm

Max. material thickness to be drilled through (metal) (lU)

8 mm

Max. attachment thickness (lB)

42 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information