Window screw
Window screw, others
SCR-DBIT-HILO-H2-(A3L)-4,2X35
Art.-no. 0185814235
EAN 4045727276167
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated yellow |
Nominal diameter (d) | 4.2 mm |
Length (l) | 35 mm |
Internal drive | H2 |
Product weight (per item) | 1.850 g |