Welcome to Würth Belux Only for professionals

Window handle ZD 3

Window handle, die-cast zinc 3
WH-RT-ZD3-(CR)

Art.-no. 0687170413

EAN 4024835232821

Individual price display after login
Window handle ZD 3

Art.-no. 0687170413

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Base rosette made of metal with 4-way lock-in position 90°


Secures horizontal or vertical position of window handle



Cam


Safeguards base rosette from being turned



Consistent design


Matching door handles available



Scope of delivery:


  • 1 x window handle

  • 1 x base rosette made of metal with lock-in position 90°

  • 1 x cover rosette

  • 1 x plastic ring

  • 1 x special grub screw, M6 x 6 mm galvanised
Notice

To secure, 5-mm diameter ASSY countersunk screws or olive screws can be used.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private living areas, e.g. wood, plastic and aluminium windows.

Surface

Chrome plated

Square size

7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information