Window handle ZD 2
WH-RT-ZD2-(CR)
Register now and access more than 125,000 products
Metal base rosette with quadruple 90° locking
Ensures that the window remains in a horizontal or vertical position
Cam
Secures the base rosette to prevent it from turning
Consistent design
Matching door handles available
Included in delivery:
- 1 x window handle
- 1 x metal base rosette with 90° locking
- 1 x rosette
- 1 x plastic ring
- 1 x special setscrew, M6x 6 mm, galvanised
To secure, 5-mm diameter ASSY countersunk screws or olive screws can be used.
Datasheets(X)
For private living areas, e.g. wood, plastic and aluminium windows.
![]() | |
Shape of door handle | U |
Material | Die-cast zinc |
Material of basic rosette | Metal |
Material of pin | Steel |
Surface | Chrome plated |
Gloss level | Polished |
Length of pin (A) | 32 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | No |
Handle length | 129 mm |
Handle diameter | 18 mm |
