Welcome to Würth Belux Only for professionals

Window handle A110

Window handle, A 110
WH-RT-A110-MATT-38-10

Art.-no. 0687750094
EAN 4053479289441

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Base rosette made of plastic with 4-way lock-in position 90°


Secures horizontal or vertical position of window handle



Cam


Safeguards base rosette from being turned



Consistent design


Matching door handles available



Scope of delivery:


  • 1 x window handle

  • 1 x cover rosette
Notice

Door handles can also be supplied with anti-bacterial surface by special order.



ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private living areas, e.g. wood, plastic and aluminium windows

Type description

A 110

Shape of door handle

Ulm handle

Material

Stainless steel A2, 1.4301

Material of basic rosette

Plastic

Material of pin

Steel

Gloss level

Matt

Length of pin (A)

38 mm

Square size

7 mm

Cam diameter

10 mm

Engagement

Fourfold, 90 degrees

DIN direction

DIN R/L

Hole distance

43 mm

Lockable

No

Handle length

133 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Olive screw with AW drive and lathe centre

OLIVESCR-W.CENTTIP-AW20-(NI)-5X45

High power transfer
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information