Window construction screw, self-drilling, raised countersunk head Febos® Plus with extended drill tip
SCR-DBIT-LONG-SORT-AW20-(A2K)-3,9X38
Art.-no. 5058413938
EAN 4062856435333
Register now and access more than 125,000 products
- Self-tapping screw thread
- With extended drill tip for higher reinforcement strengths
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles to the metal reinforcement (up to 3.5 mm) and for fastening fittings to profiles with metal bracing (up to 3.5 mm)
AW recess
- Optimal power transmission
- No ejection forces
- Good centring
- Fast location
Roller-sorted
- Sorted according to head diameter
- (Foreign parts > or < such as head diameter will be sorted out)
Datasheets(X)
The machine setting must be matched to the screw.
Factors to consider are:
- Plastic material and geometry
- Steel and steel grade
- Axial pressure
- Machine rotation speed
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | ST3.9 |
Length (l1) | 38 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 3 mm |
Drill tip length (lp) | 7 mm |
Drill tip diameter (dp) | 3.25 mm |
Internal drive | AW20 |
Head type | Raised countersunk head |
Shape of tip | Drilling tip |
Thread design | Full thread |
Thread type | Self-tapping screw thread |