Welcome to Würth Belux Only for professionals

Welding glove

Welding glove, Texxor 1207
WELDGLOV-TEXXOR-1207-VESUV-10

Art.-no. 1931023405

EAN 4060053283825

Individual price display after login
Welding glove

Art.-no. 1931023405

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

teXXor® Vesuvius 1207
  • Heat-resistant

  • Very comfortable to wear due to soft lining

  • Robust and durable

  • 5-finger design for more freedom of movement and a better grip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for nearly all welding and/or deburring operations as well as other rough tasks, such as: construction work, general trade, agriculture, mechanical engineering, metalwork, assembly, workshops

Size

10

Length

35 cm

Material

Leather

Standards

EN 388, EN 407, EN 12477A

Category

II

Colour

Beige

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information