Welcome to Würth Belux Only for professionals

Weld-on hinge with brass ring

Door hinge for welding, brass ring
HINGE PLATE FOR DOORS 100MM

Art.-no. 0689580100

EAN 4045989777686

Individual price display after login
Weld-on hinge with brass ring

Art.-no. 0689580100

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flat ends
  • Male and female parts made from AD 37 Pb steel

  • Pin made from S 300 Pb steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For metal doors, fire doors, armoured doors, fire-resistant cabinets, metal bodywork, machine-tool doors and switch cabinets

Height

20 mm

Load capacity

40 kg

Material

Steel

Length

100 mm

Roll diameter

16 mm

*All data in mm A = diameter B = height L = length H = length Diameter x spindle length Brass ring dimension
0689 580 060 10 12.4 29 60 5.5 x 32 Dia. 5.5 x 10 x 2
0689 580 080 13 16 38.8 80 7 x 36 Dia. 7 x 13 x 2.5
0689 580 100 16 20 48.5 100 9 x 44 Dia. 9 x 16 x 3
0689 580 120 16 20 48.5 120 9 x 44 Dia. 9 x 16 x 3
0689 580 140 20 25 68 140 11 x 51 Dia. 11 x 20 x 4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information