Water hose reel, professional
Water hose reel, professional
DSP-WTRPIP-AUTOM-DN12-39M
Art.-no. 0886002325
EAN 4050641828026
Register now and access more than 125,000 products
- 85 m pipe capacity, Ø 19 mm
- Brass rotary joints
- Puncture-proof wheels Ø 260 mm
- Foam handle
- Drum size: 530 x 335 mm
Completely metallic (steel tube Ø 28 mm)
- Sturdy
Datasheets(X)
Outer diameter of hose | 16 mm |
Max. pressure | 1.5 bar |
Product weight (per item) | 19.000 kg |
Length | 680 mm |
Width | 560 mm |
Height | 1120 mm |