Welcome to Würth Belux Only for professionals

Washstand fixing

Washbasin attachment for dry construction
WBFXNG-F.DRYCNST

Art.-no. 5275000000

EAN 4052703988747

Individual price display after login
Washstand fixing

Art.-no. 5275000000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Complete mounting set

Suitable up to 150 kg

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting washbasins with drywall construction

Product weight (per item)

833.000 g

Included in delivery

Screw M10 x 120 mm, nuts, washer, plastic part

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information