Washer with round hole, mainly for wood construction
DIN 440 steel zinc plated yellow shape R
WSH-WO-DIN440-R-(A2C)-9,0X28X3
Register now and access more than 125,000 products
Datasheets(X)
For wood connectors
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 9 mm |
Outer diameter (d2) | 28 mm |
Thickness (h1) | 3 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | R |
DIN | 440 |
Declaration of performance (EU-CPR) | No |