Washer with large outside diameter
DIN 9021 steel yellow zinc plated
WSH-DIN9021-140HV-(A2C)-D3,7
Art.-no. 0416035
EAN 4038898306382
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M3.5 |
Internal diameter (d1) | 3.7 mm |
Outer diameter (d2) | 11 mm |
Thickness (h1) | 0.8 mm |
Standards | DIN 9021 |
Material | Steel |
Surface | Zinc plated yellow |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | No |
