Washer shape LL NFE 25513, zinc plated steel with thick-layer passivation, type LL
NF E 25513 steel zn ptd. thick-layer pass. Shape LL
WSH-NFE25513-(ZN8/CN/T0)-LL-4,3X16X0,8
Art.-no. 461954
EAN 4059609390971
Register now and access more than 125,000 products
Datasheets(X)
Suitable for screw thread | M4 |
Form | LD |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 0.8 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |