Washer
DIN 7349 steel 100 HV zinc plated yellow
WSH-DIN7349-100HV-(A3C)-D28,0
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
Datasheets(X)
Suitable for screw thread | M28 |
Internal diameter (d1) | 29.000 mm |
Outer diameter (d2) | 60 mm |
Thickness (h1) | 10 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for | Screws with heavy duty clamping sleeves |