Washer NFE 25513, yellow zinc plated steel, type Z
NF E 25513 steel shape Z
WSH-NFE25513-(A2C)-Z-25X45X4
Art.-no. 461624
EAN 4050642686090
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M24 |
Form | Z |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 45 mm |
Thickness (h1) | 4 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
