Washer ISO 7092 steel 300 HV (A2K)
ISO 7092 steel 300 HV zinc plated
WSH-ISO7092-300HV-(A2K)-12
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7092 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Locking function | Embedding locking device |
Suitable for | Preferable for cylinder screws |
Datasheets(X)