Washer ISO 7089 brass plain
ISO 7089 bare brass
WSH-ISO7089-BRS-16
Art.-no. 515002116
EAN 4052713564030
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 4 mm |
Standards | ISO 7089 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
