Washer DIN 125, 200 HV steel with silver zinc-flake coating
DIN 125 steel 200 HV, zinc flake, silver
WSH-DIN125-A-200HV-(GE3A)-D15
Art.-no. 4628406014
EAN 4048539580354
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M14 |
Form | A |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 28 mm |
Thickness (h1) | 2.5 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
