Warehouse step ladder With extra-wide steps
STANDLDR-ALU-PLTFM-GIANTSTEPS-4STEP
Art.-no. 0962941604
EAN 4050641661807
Register now and access more than 125,000 products
PLEASE NOTE: Portable climbing materials must be inspected annually.
Datasheets(X)
Material | Aluminium / aluminium |
Length | 131.5 cm |
Width (bottom)/width (top) | 53/46.5 cm |
Load capacity | 150 kg |
Stand height | 90 cm |
Working height | 290 cm |