Wall shelf 1000
Wall shelf 1000
WLSHLF-STRGBOX100-BOX
Art.-no. 0962200025
EAN 4024835490009
Register now and access more than 125,000 products
- Optimal storage space arrangement through colour-coded grouping of storage boxes
- Optimal access to assembly sites
Wall mounting required
Datasheets(X)
Design of the boxes | 18 boxes, size 3, yellow, 24 boxes, size 3, blue |
Width | 1055 mm |
Height | 1125 mm |
Material | Sheet steel |
Surface | Zinc plated |
Colour | Yellow, Blue |