Wall duct with male thread EN1254, gunmetal, 4350
EN1254 gunmetal 4350
FITT-WANDDRFRG-EN1254-AG-RG-15X1/2IN4350
Register now and access more than 125,000 products
- For universal use in various areas of application, e.g. shipbuilding and the mechanical engineering industry
- Meets the requirements of the various German Technical and Scientific Association for Gas and Water (DVGW) regulations
- Also approved by other certification institutes such as KIWA, BSI Kitemark, British Gas, Gaz de France, NF, SVGW
Datasheets(X)
- Drinking water installations DIN EN 806 and DIN 1988
- Natural gas installations DIN EN 1775 and DVGW G 600 (TRGI)
- LPG installations German Technical LPG Rules (TRF)
- Heating oil utilities DIN 4755 (German Technical Rules for the Installation of Oil Burning Systems – TRÖ)
- Hot water heating systems DIN EN 12828
- Local and district heating pipelines, DIN 4747
- Thermal solar collectors
- Water-circulation-based room cooling equipment
- Air Conditioning and Refrigeration (ACR)
- Compressed air
- Systems for distributing technical and medical gases
- Rainwater harvesting systems, DIN 1989
- Extinguishing lines, “wet” DIN 14462
- Sprinkler systems “wet” VdS CEA 4001
- Industrial and process water
- Sewage lifting plants
Nominal diameter | 15 mm |
Nominal diameter 2 | 1/2 in |
Length (a) | 33 mm |
Length 2 (b) | 19 mm |
Length 4 (Z/Za) | 23 mm |
Connection type | 1. connection internal soldering, 2. connection cylindrical male thread (G) |
Width across flats (S/S1) | 32 mm |
Width across flats 2 (S2) | 0 - not applicable |
Material | Red bronze - gunmetal |
Surface | Plain |
Standards | DIN 1254 |