Welcome to Würth Belux Only for professionals

Wall attachment set

Side mounting kit
SDMNTKIT-VEH-MSBS/VSBS

Art.-no. 0963022030

EAN 4056807040714

Individual price display after login
Wall attachment set

Art.-no. 0963022030

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for all modular blocks
Notice
  • One mounting kit up to a height of 1093 mm

  • Two mounting kits up to a height of 1510 mm

  • Three mounting kits over a height of 1510 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MSBSVBS01

Number of pieces in assortment/set

107 PCS

Product weight (per item)

2.000 kg

Material

Steel

Colour

Basalt grey RAL 7012

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information