WÜTOX CSMR universal screw Zinc plated steel partial thread countersunk milling head
WÜTOX CSMR steel zinc plated PT cs milling head TX
SCR-CS-MR-TX20-(A3K)-4,5X80/50
Art.-no. 0176214580
EAN 4065746404297
Register now and access more than 125,000 products
Power transmission through TX recess
Good power transmission through star recess
Low splitting in the edge area
The wood is less likely to split due to the ring all around the tip
Milling ribs below the head
For neatly countersinking the head into wood/engineered wood
Rapid piercing
Clean threads down to the tip
- Do not use the screw in applications with direct exposure to the weather or in wet rooms with atmospheres containing chlorine gas.
- WÜTOX screws are optimised for use in wood and engineered wood. For applications in plastic anchors where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head.
Datasheets(X)
For wood-to-wood connections designed to be joined tightly
The partial thread starting immediately below the shank allows for wood-to-wood connections designed to be joined tightly. In this case, the thread is positioned entirely in the lower component.
For applications in utilisation class 1 and utilisation class 2 (from dia. > 4 mm)
- High-quality surface protection, zinc, blue passivated, chromium(VI)-free, up to dia. 4 mm A2K 5 µm, from dia. 4.5 mm A3K 8 µm layer thickness
- Suitable for use in utilisation class 1 (indoor areas) and from dia. > 4 mm in utilisation class 2 (wet areas or covered outdoor areas) in accordance with EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08.
- For screws from dia. 4.5 mm with a zinc layer thickness of 8 µm and Cr(III) passivation, the requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D).
![]() | |
Nominal diameter (d) | 4.5 mm |
Length (l) | 80 mm |
Thread length (lg) | 50 mm |
Head type | Countersunk milling head |
Head diameter (dh) | 8.8 mm |
Head height (k) | 2.8 mm |
Head details | Milling edges |
Internal drive | TX20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Core diameter | 2.8 mm |
Shape of tip | Tip with ring thread |
Angle of the tip | 25 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 45 Degree |
Min. screw-in angle | 90 Degree |
Suitable for use in the following materials | Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL |
Area of application | Universal, Furniture, Cabinet, Fitting |
Suitable machines | Würth BS 12-A Power |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
