WÜTOP® roofing underlay
Roofing underlay WÜTOP
ROOFUNDRLAYSTR-WÜTOP-3M-150SM
Art.-no. 0681001087
EAN 4046777792706
Register now and access more than 125,000 products
WÜTOP is a highly water vapour-permeable, polypropylene-based roofing underlay with a microporous membrane. It is installed directly on the heat insulation or formwork of ventilated and non-ventilated pitched roofs. When combined with a WÜTOP vapour retarder/barrier and EURASOL adhesive tapes, it can be used to create modern airtight and windproof structures that comply with the EnEV German Energy Saving Ordinance.
Technology
3-layer, water vapour-permeable, polypropylene roofing underlay with a microporous membrane and double-sided adhesive strip.
Safety
3-layer structure protects the internal membrane
Saves time and money
Integrated adhesive strip for easy and fast installation
Please refer to the current ZVDH (Central Association of the German Roofing Trade) directives and instructions for installing this product.
Datasheets(X)
Coating weight per m² | 136 g |
Length of roll | 50 m |
Roll width | 3 m |
Area | 150 m² |
Weight of roll | 23 kg |
Number of rolls per pallet | 20 PCS |
Material | PP - Polypropylene |
Min./max. temperature resistance | -40 to 80 °C |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.05 m / in accordance with EN 1931 |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 180 N |
Resistance to tear propagation (transverse) | 270 N |
Longitudinal tensile force per 50 mm | 270 N |
Transverse tensile force per 50 mm | 225 N |
Suitable for makeshift roofing/makeshift coverage | 2 Weeks |
Ultraviolet resistance | Max. 6 months |
Building material class | E - Normally inflammable |
watertightness of the seams | Passed |
Design | Without self-adhesive strips |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!