WÜTOP film adhesive according to DIN 4108-7/SIA 180
ADH-ROOFSHT-WUETOP-600ML
Art.-no. 0893700110
Register now and access more than 125,000 products
Approved tightness of 600 Pa pressure difference
Air and wind tightness tests performed by the Institute for Building Physics in Stuttgart in combination with WÜRTH vapour retarders/barriers are available.
Odourless
No foul-smelling vapours. Odourless and physiologically harmless once hardened.
Highly adhesive and flexible
Permanently joins vapour retarders/ barriers to construction-related dry surfaces and is permanently elastic for absorbing movement.
Broad adhesive range
For bonding a wide range of vapour retarders/barriers on all common building joints
Can be used across a wide range of temperatures
Can also be applied at external and surface temperatures down to -5°C . Adhesive temperature from +10°C.
- Resistant to UV radiation, weathering and ageing
- Silicone-free
- Stable
- Resistant to freezing down to -30°C
- Contains no formaldehyde, chlorine or heavy metals
- High degree of moistening properties, even on uneven surfaces
- Can also be used for reinforced papers and fleeces
- Detached bonds can be joined together once again due to the self-adhesive properties of the adhesive film.
- When working at temperatures below +15°C, you are advised to work with professional glue gun art. no.: 0891 300 310.
- The hardened WÜTOP® adhesive film is largely highly water resistant, however you should avoid working with it in places where humidity levels are always high, e.g. swimming pools or other wet areas.
Datasheets(X)
For bonding of all Würth vapour retarders and vapour barriers as well as sealing films on construction surfaces. Please observe the relevant laying instructions for Wütop vapour retarders!
The application surfaces must be clean, dry and free of grease. For pre-treatment, refer to the technical data sheet.
Apply the adhesive in 4–8 mm beads to the film or connector. After applying the beads of adhesive, place the film free of strain (using discharge loop for strain relief), press lightly to fix in place (do not press bead flat, bead should retain thickness of ≥1 mm).
Alternatively, depending on the level of dampness of the building material, the bonding process takes place after the adhesive has been left to dry for a certain amount of time (16 to 20 hours). Bonding to non-absorbent surfaces is done using the contact bonding method.
Chemical basis | Acrylic copolymers |
Colour | Light yellow |
Density/conditions | 1.16 g/cm³ / at 20°C, EN 542 |
Full curing speed | 1 mm/d |
Min. curing time | 2 d |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Min./max. surface processing temperature | -5 to 40 °C |
Min./max. temperature resistance | -30 to 60 °C |
Shelf life from production/conditions | 12 Month / dry storage area, 15°C to 25°C |
Contents | 600 ml |
Resistance against | Aging, Bitumen, Weather |
Silicone-free | Yes |
Ultraviolet resistance | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!