WÜTOP® Thermo L-SK underlay
ROOFUNDRLAYSTR-THERMO-L-SA-W1,5M-75SM
Art.-no. 0681001080
EAN 4053479551678
Register now and access more than 125,000 products
Surface
The surface of Wütop Thermo L-SK has a special non-slip TPU coating, making it cost-effective to install on pitched roofs.
Safety
Polyester is a highly weather-resistant material with good UV and temperature resistance up to +120 °C, enabling a safe underlay to be created.
Recyclable
Ecologically safe
Especially suitable as temporary roofing for slate roofs according to the ZVDH (Central Association of the German Roofing Trade)
Suitable for requirement classes 3-6 in accordance with the ZVDH (Central Association of the German Roofing Trade).
Datasheets(X)
Coating weight per m² | 210 g |
Length of roll | 50 m |
Roll width | 1.5 m |
Area | 75 m² |
Weight of roll | 18 kg |
Number of rolls per pallet | 15 PCS |
Material | Polyester fleece |
Min./max. temperature resistance | -40 to 120 °C |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.15 m / in accordance with EN 1931 |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 210 N |
Resistance to tear propagation (transverse) | 210 N |
Longitudinal tensile force per 50 mm | 360 N |
Transverse tensile force per 50 mm | 300 N |
Suitable as preliminary roofing for slate | 6 Weeks |
Suitable for makeshift roofing/makeshift coverage | 6 Weeks |
Ultraviolet resistance | Max. 6 months |
Building material class | E - Normally inflammable |
watertightness of the seams | Passed |
Design | With self-adhesive strips |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!