WÜRTH MODYF Sport Crux S1P ESD safety shoe
SHOE SPORT CRUX S1P ESD W11 BLACK 46
Art.-no. M416139046
EAN 4251174787556
Register now and access more than 125,000 products
- Breathable, ultra-lightweight microfibre
- Mesh inner lining, heel counter made from high-quality microfibre
- Plastic protective toe caps, fabric penetration-resistant midsole
- Non-slip PU outer sole SRC, comfort widths 10 to 12
- DGUV 112-191 (BGR 191), ESD, metal-free
- Approx. 580 g/shoe in size 42
Datasheets(X)
Colour | Black |
Size | 46 |
Material of shoes upper | Microfibre |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 46 |