WÜRTH MODYF Run S1P safety shoe
SHOE RUN S1P GREY 45
Art.-no. M416120045
EAN 4251012164372
Register now and access more than 125,000 products
- Breathable fabric material
- Fabric inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip Vibram® rubber outsole, SRA, comfort width 11 (wide fit)
- Metal-free Vibram®
- Approx.
- 540 g per shoe in size 42
Datasheets(X)
Colour | Grey, Red |
Size | 45 |
Material of shoes upper | Textile |
Safety category | S1P |
Standards | ISO 20345, SRA |
ISO | 20345 |
Other standard | SRA |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Shoe size EU | 45 |
Shoe size UK | 10 |