WÜRTH MODYF Heat S3 safety shoe
SHOE HEAT S3 BLACK 40
Art.-no. M418083040
EAN 4251012157770
Register now and access more than 125,000 products
- Breathable leather, fabric inserts
- Fabric inner lining
- Steel protective toe caps, fabric anti-perforation protection
- Non-slip SRC HRO rubber outsole, comfort width 11 (wide fit)
- Approx. 670 g per shoe in size 42
Datasheets(X)
Colour | Black, Red |
Size | 40 |
Shoe size EU | 40 |
Material of shoes upper | Leather with textile insert |
Safety category | S3 |
Standards | ISO 20345, SRC , HRO |
ISO | 20345 |
Other standard | SRC, HRO |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 6.5 |