Welcome to Würth Belux Only for professionals

WÜRTH MODYF Corvus nubuck leather S3 safety shoe

SHOE CORVUS S3L BROWN 42

Art.-no. M418115042

EAN 4251402752585

Individual price display after login
WÜRTH MODYF Corvus nubuck leather S3 safety shoe

Art.-no. M418115042

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fine, velvety soft safety shoe that ensures excellent comfort and breathability.
  • Breathable nubuck leather

  • Mesh fabric inner lining, pull-on strap made from high-quality microfibre

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, standard width 10.5

  • Metal-free

  • Approx. 620 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Brown

Size

42

Material of shoes upper

Nubuck

Safety category

S3L

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Type description

Low-cut shoe

Foot width

10.5 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information