WÜRTH MODYF Carina S3 women's safety shoe
SHOE CARINA S3 BLACK/PURPLE 39
Art.-no. M428017039
EAN 4251402751823
Register now and access more than 125,000 products
- Breathable nubuck leather
- Mesh inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC rubber outer sole, ladies’ fit, narrow width 10
- Metal-free
- Approx. 515 g per shoe in size 42
Datasheets(X)
Colour | Black, Purple |
Size | 39 |
Shoe size EU | 39 |
Material of shoes upper | Nubuck |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 10 (narrow width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 6 |
Shoe size US | 7 |