Welcome to Würth Belux Only for professionals

WÜPOFAST® roller-sorted chipboard screw steel, zinc-plated yellow

WÜPOFAST steel zinc plated yellow Z roller-sorted
SCR-CS-WO-Z2-SORT-(A2L)-3,5X25

Art.-no. 018683525

EAN 4038898424482

Individual price display after login
WÜPOFAST® roller-sorted chipboard screw steel, zinc-plated yellow

Art.-no. 018683525

Individual price display after login
Quantity
PU
x 2500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Roller-sorted for automatic machining
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

25 mm

Head type

Countersunk head

Head diameter (dh)

7.0 mm

Internal drive

Z2

Thread design

Full thread

Material

Steel

Surface

Zinc plated yellow

Product weight (per item)

1.080 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information