WAPS® profile system series I compatible with Item
PRFLSYS-SI-ALU-ELO-FL5-20X20X6060
Art.-no. 4952100001
EAN 4056807132808
Register now and access more than 125,000 products
- Compatible with Item (SI) using grooves 5, 6 and 8
- Over 150 profile variants
- Variety of grid dimensions from 20 to 60 mm
- Available lengths (depending on profile): 2,000, 3,000 or 6,000 mm
- Packaging units tailored to consumption
- Compatible with CLIP-O-FLEX® - the flexible clip-on system
Datasheets(X)
![]() | |
Profile width | 20 mm |
Profile height | 20 mm |
Groove width | 5 mm |
Length | 6060 mm |
Material | Aluminium |
Surface | Anodised |
Min. coating thickness | 10 µm |
Max. coating thickness | 15 µm |
Profile surface | 1.82 cm² |
Core hole diameter | 4.3 mm |
Min. tensile strength Rm | 245 N/mm² |
Min. elasticity limit (Rp 0.2 value) | 195 N/mm² |
Brinell hardness, HB | 75 HB |
Longitudinal moment of inertia | 0.74 cm⁴ |
Transverse moment of inertia | 0.74 cm⁴ |
Section modulus Y-axis | 0.74 cm³ |
Section modulus X-axis | 0.74 cm³ |
Breaking elongation A5 | 10 % |
Breaking elongation A10 | 8 % |
Elasticity modulus at 100% | 70000 N/mm² |
