Welcome to Würth Belux Only for professionals

W-VIZ/A4 AP single anchor point

Single anchor point W-VIZ/A4 AP
ANCPT-W-VIZ/A4 M20 AP 500

Art.-no. 0838921501

EAN 4052712227547

Individual price display after login
W-VIZ/A4 AP single anchor point

Art.-no. 0838921501

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fall protection system with integrated fall indicator for quick and easy installation in concrete. Drill and clean out a hole, glue in the anchor point, job done!
  • 360° rotating anchor eyelet

  • The integrated fall indicator on the anchor point indicates a fall

  • Version with 500 mm rod length available

  • Reduced force transfer to the structure through defined plastic deformation in the event of a fall

  • Highly resistant to corrosion and weathering: The single anchor point is made from A4 stainless steel
Notice
  • Fixing in concrete permissible exclusively with Würth WIT-VIZ injectable mortar

  • Observe the injectable mortar curing times

  • Observe the installation instructions and approvals for the fasteners and single anchor point.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for securing up to a maximum of three persons in conjunction with personal fall protection systems (PFPS)

  • The single anchor point can be used for maintenance and installation work on flat roofs etc.

  • The single anchor point may be used in reinforced or non-reinforced normal weight concrete of a concrete compressive strength of at least C20/25 and at most C50/60 in accordance with EN 206:2000-12

Material

Stainless steel A4, 1.4401

Rod length

500 mm

Diameter

20 mm

Height

500 mm

Surface

Stainless steel FINISH

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Application gun WIT

APPLGUN-F.DWL-WIT-330ML

For pressing out WIT cartridges (150 ml, 280 ml, 320 ml, 300 ml, 330 ml) and silicone cartridges
x 1 pcs
FILL & CLEAN static mixer

MIX-DWL-PLA-WIT

For WIT cartridges of WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150 systems with cleaning element
x 10 pcs
Mixer nozzle extension WIT-MV

EXT-(F.MIX-DWL)-PLA-10X200

Extension for the mixer nozzle
x 10 pcs
Blow-out pump for drill hole cleaning

BLWOTPMP-F.BRHOCLN-LAR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information