W-VD-A anchor rod High corrosion-resistance (HCR) steel
Anchor rod W-VD-A/HCR
ANC-(W-VD-A/HCR)-HCR-45-M16X190
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/574255612.jpg)
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/819973.jpg)
Register now and access more than 125,000 products
Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)
Datasheets(X)
The anchor rod can be used for the following capsule and injection systems:
- Bonded anchor capsule system W-VD, Option 8 - uncracked concrete
- Bonded anchor glass capsule W-VPZ, Option 1 - cracked and uncracked concrete
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1 - cracked and uncracked concrete
- Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and uncracked concrete
- Injection system WIT-Nordic, Option 1 - cracked and uncracked concrete
- Injection system PURE EPOXY WIT-PE 1000, Option 1 - cracked and uncracked concrete
- Injection system WIT-PE 500, Option 1 - cracked and uncracked concrete
- Injection system BASIC WIT-PM 200, Option 7 - uncracked concrete
W-VD-A/HCR (HCR highly corrosion-resistant steel) can be used in areas where there is a very high risk of corrosion (e.g. indoor swimming pool atmosphere, road tunnels, poorly ventilated car parks or parts that are immersed in seawater or in coastal atmospheres)
Type description | W-VD-A/HCR |
Metric anchor diameter | M16 |
Property class | 70 |
Attachment height (t fix) | 45 mm |
Anchor length (l) | 190 mm |
Effective anchoring depth (h ef) | 125 mm |
Nominal drill-bit diameter cartridge system (d 0) | 18 mm |
Nominal drill-bit diameter injection system (d 0) | 18 mm |
Drill hole depth (h 0) | 125 mm |
Approval | ETA-06/0074, ETA-05/0034, ETA-09/0040, ETA-12/0164, ETA-12/0569, ETA-17/0127 |
Material | High corrosion-resistant steel, 1.4529, X1NiCrMoCuN25-20-7 |
Surface | Plain |