Welcome to Würth Belux Only for professionals

W-SD WSS 1/L impact anchor

Impact anchor W-SD WSS 1/L
DWL-(W-SD/W-WSS1/L1)-(A2K)-M6X40

Art.-no. 0905700500

EAN 4046778852515

Individual price display after login
W-SD WSS 1/L impact anchor

Art.-no. 0905700500

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Noise insulating quick-assembly system for mounting punched tape, eyelets or hook wire, nonius hangers etc., for concrete

Stop bits must be used (approval is subject to use of a stop bit)


Anchors and stop bits form a perfectly coordinated system. This system unit prevents installation errors and ensures attachment as stipulated in the approval.



  • WSS: Pre-assembled unit (anchor, insulating part and hanger) ensures quick and easy insertion

  • Acoustic insulation directly on the raw ceiling ensures long-lasting, technically sound compliance with DIN 4109

  • Immediate load-bearing capacity — no waiting

  • Minimal suspension height
Proof of Performance Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-07/0138
Dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process C
Fire resistance (anchoring base: concrete C20/25 to C50/60): R30, R60, R90, R120: Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-07/0138)
Drill the hole
Knock in anchor with setting tool until flush
Mount component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for attaching perforated strips, eyelets or wire hooks, vernier hangers etc.

Anchor diameter

6 mm

Anchor length (l) (l)

61 mm

Nominal drill-bit diameter (d 0)

6.0 mm

Type description

W-SD W-WSS 1/L

Centre-to-centre distance (a)

200 mm

Edge clearance (a r)

100 mm

Minimum component thickness (d)

100 mm

Drill hole depth (t)

42 mm

Performance data

Anchor diameter [mm]

WSS


1/L

Anchors in a redundant non-structural system of non-


load-bearing systems in concrete


(For all load directions)
For c ≥ 150 mm for s ≥ 200 mm

Fadm [kN] ≥ C20/25


and ≤ C50/60

1,4

Admissible load when exposed to fire (R30, R60, R90, R120) see European Technical Approval ETA-07/0138

Characteristic values

Spacing

scr ≥ [mm]

200

Edge distance

ccr ≥ [mm]

150

Drill hole depth

h1 ≥ [mm]

42

Effective anchorage depth

hef ≥ [mm]

36

Minimum member thickness

hmin ≥ [mm]

80

Thread dia.

dthr [mm]

6

Nominal drill diameter**

d0 [mm]

6
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
SDS stop drill bit for W-SD hammer-in anchor

STOPBIT-(F.DWL-(W-SD))-FLG-(W-SDS2)-42MM

x 1 pcs
Setting tool for W-SD impact anchor

STGTL-(F.DWL-W-SD)-(WS6)

For mason's mallet
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information