W-MAP 1 mobile anchor point
Mobile anchor point W-MAP 1
ANCPT-(W-MAP1 ANCHORAGE-POINT)
Art.-no. 0838904482
EAN 4062856469260
Register now and access more than 125,000 products
- Suitable for securing up to a maximum of 3 persons
- Quick and easy assembly and disassembly of the single anchor point W-MAP 1 (Eyelet) through special locking system
- Geometry of the single anchor point prevents accidental release of the lock
- Economical and flexible, as any number of W-MAP 1 terminals can be installed in the building, but only one W-MAP 1 (eyelet) single anchor point is required per user
- Observe the assembly instructions and approvals for the fasteners and single anchor point
- The mobile anchor point W-MAP 1 may only be used in conjunction with the W-MAP 1 terminal. Individual components are not compatible with similar systems
- The W-MAP 1 support terminal is fixed permanently to the structure; mobile anchor points are quick and easy to move from one terminal to the next
- Integrated fall indicator: A fall is indicated on the single anchor point
Datasheets(X)
The single anchor point can be used for routine work such as window cleaning, maintenance and installation work etc.
Material | Stainless steel, 1.4542 |
Rod length | 40 mm |
Height | 40 mm |
Surface | Stainless steel FINISH |