Welcome to Würth Belux Only for professionals

W-CONNECT module with Bluetooth function

MOD-(W-CONNECT)-(WCM-BT)

Art.-no. 5703001000

EAN 4099618539428

Individual price display after login
W-CONNECT module with Bluetooth function

Art.-no. 5703001000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The W-CONNECT module, in conjunction with the M-CUBE rechargeable battery, enables comprehensive, wireless management and control of M-CUBE power tools

W-CONNECT


With the W-CONNECT components and the new ORSY®online app, a comprehensive ecosystem is created that guarantees a reliable user experience with the best possible results through digital management and monitoring of equipment. Key functions include the networking of the M-CUBE power tools with ORSY®online, localisation, parameterisation of the inventory check and application consulting.



Localisation


W-CONNECT provides you with a transparent overview of the last known location of your equipment using Bluetooth technology.



Parameterisation


Parameterisation is a digital setting for W-CONNECT-capable M-CUBE power tools that allows you to adapt a variety of settings exactly to your requirements. Whether processing wood, metal or plastic - the best possible results can be achieved through optimal adaptation via the ORSY®online app.



Inventory check


This feature provides a comprehensive overview of all nearby W-CONNECT-capable equipment assigned to the ORSY®online app. This ensures that the equipment is always complete and ready for use, whether on the construction site, in the workshop or in the vehicle.



Application consultation


With W-CONNECT, Würth's extensive machining expertise is readily available, allowing full focus to be directed towards the core business. In addition, scanning the code on consumables allows the power tool to be automatically adjusted for optimum use, thereby increasing efficiency and reducing wear.

Application area

Insert the W-CONNECT module into the connection provided.

W-CONNECT module fully inserted.

Connect power tool with ORSYonline app via W-CONNECT

Parameterisation

Localisation

Inventory check

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Radio frequency

2480 MHz

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Li-Ion rechargeable battery 18 V/5 Ah M-CUBE W-CONNECT

BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)

The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information