Vionaro crosswise divider for all Vionaro drawers and extensions
Crosswise dividers
CRSDIVIDR-(F.VION-GRPH)
Register now and access more than 125,000 products
- Easy installation with a clip on the frame
- Can be retrofitted at any time
- Tool-free adjustment
Datasheets(X)
![]() | |
Colour | Graphite, similar to RAL 7015 |
Length | 1124 mm |
Width | 12 mm |
Height | 31 mm |
Material | Aluminium |
| Legend | |
| LWK | Clear width of cabinet |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
