Welcome to Würth Belux Only for professionals

Vehicle transport trolley jack

LFTJACK-HYDRAULIC-WHEEL-684KG

Art.-no. 071554 600

EAN 4045989835652

Individual price display after login
Vehicle transport trolley jack

Art.-no. 071554 600

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hydraulic trolley jack for moving vehicles effortlessly in all directions
  • Hydraulic lifting trolley on castors

  • PVC castors

  • Operates smoothly

  • Gradually lifts the vehicle

  • High-quality protective coating

  • Easy to use

  • Gradually lifts the vehicle

  • High-quality protective coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For moving disabled vehicles, moving vehicles in showrooms without starting the engine

Instructions

Position the trolley on either side of the wheel with the arms spread fully apart, then press the pedal to bring the 2 arms of the trolley together


As soon as the arms press against the tyre, the jack will lift the vehicle. When the vehicle is raised to the full height, insert the safety pin in the hole and lock the pedal using the catch

Load capacity

600 kg

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information