Welcome to Würth Belux Only for professionals

Vehicle interior equipment complete V40, 38 pcs

Vehicle interior equipment complete V40, 38 pcs
VEHEQUIP-INTERIOR-V40-38PCS

Art.-no. 0963680550

EAN 4062856377923

Individual price display after login
Vehicle interior equipment complete V40, 38 pcs

Art.-no. 0963680550

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fully equipped vehicle interior equipment system V 40

Contents:



1x Central support frame, art. no. 0963002007


For double-sided use



2x Aluminium compartment shelf, art. no. 0963003010


Can be used as a cover, bottom panel or end panel for a chest of drawers



1x Aluminium storage rack, art. no. 0963004030


For versatile storage options



1x Aluminium storage box rack, art. no. 0963008023


Including plastic storage boxes



2x Case sliding shelf, art. no. 0963010385


For safe storage of ORSY system cases 8.4.1 and 8.4.2



1x Aluminium drawer, art. no. 0963010422


With integrated full extension and integrated handle strip made from aluminium



1 x Aluminium drawer, art. no. 0963010423


With integrated full extension and integrated handle strip made from aluminium



1x Aluminium drawer, art. no. 0963010425


With integrated full extension and integrated handle strip made from aluminium



1x Top frame, art. no. 0963012230


As end element for in-vehicle equipment



1x Aluminium flap, art. no. 0963021235


Hinge flap for the floor area



2x Floor bracket set, art. no. 0963022004


For fastening the support frame to the vehicle floor



2x Wall attachment set, art. no. 0963022030


Suitable for all modular blocks



1x Binding beam, art. no. 0963022031


For dividing a system width into several design widths



1x Spacer strut, art. no. 0963022032


For stabilisation purposes between side stands



8x Joint plate, art. no. 0963022999


To stabilise the vehicle equipment



2x Support frame, art. no. 0963024013


In 30 mm multi-grid



2x Support frame, art. no. 0963024102


In 30 mm multi-grid



2x Support frame, art. no. 0963024201


In 30 mm multi-grid



1x Aluminium storage box rack, art. no. 0963030130


Includes plastic storage boxes with opening flap



4x Non-slip mat, art. no. 0963580140


For load securing



1x Non-slip mat, art. no. 0963580134


For load securing


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

38 PCS

Vehicle interior equipment complete V40, 38 pcs including:
1 x
Central support frame

SPRTFRM-CENT-V-380X40X420

Description: For double-sided use
Quantity: 1 x
2 x
Aluminium compartment shelf

SHLF-V-ALU-380X556X27

Description: Can be used as a cover, bottom panel or end panel for a chest of drawers
Quantity: 2 x
1 x
Aluminium storage rack

STRGRCK-V-DIVIDERS-380X1112X175

Description: For versatile storage options
Quantity: 1 x
1 x
Aluminium storage box rack

STRGRCK-CONT-V-VLBR823-270X1112X80

Description: Including plastic storage boxes
Quantity: 1 x
2 x
Case sliding shelf

SHLF-SLIDCASE-V-VKM385

Description: For safe storage of ORSY system cases 8.4.1 and 8.4.2
Quantity: 2 x
1 x
Aluminium drawer Width: 556 mm

DRWR-SM-V-380X556X90LL

Description: With integrated full extension and integrated handle strip made from aluminium
Quantity: 1 x
1 x
Aluminium drawer Width: 556 mm

DRWR-SM-V-380X556X120LL

Description: With integrated full extension and integrated handle strip made from aluminium
Quantity: 1 x
1 x
Aluminium drawer Width: 556 mm

DRWR-SM-V-380X556X180LL

Description: With integrated full extension and integrated handle strip made from aluminium
Quantity: 1 x
1 x
Top frame

TOPFRM-ALU-V-270X1112X80

Description: As end element for in-vehicle equipment
Quantity: 1 x
1 x
Aluminium flap

FLP-ALU-V-VK235-1112X180

Description:
Construction width: 1112 mm; Height: 180 mm
Hinge flap for the floor area
Quantity: 1 x
2 x
Floor bracket set

FLRBRKT-SET-(F.SPRTFRM-V)-380MM

Description: For fastening the support frame to the vehicle floor
Quantity: 2 x
2 x
Wall attachment set

SDMNTKIT-VEH-MSBS/VSBS

Description: Suitable for all modular blocks
Quantity: 2 x
1 x
Binding beam

BINDING BEAM -1112X60

Description: For dividing a system width into several design widths
Quantity: 1 x
1 x
Spacer strut

SPACER BOTTOM-1112

Description: For stabilisation purposes between side stands
Quantity: 1 x
8 x
Joint plate

JNTPLT-(F.SPRTFRM-V)

Description: To stabilise the vehicle equipment
Quantity: 8 x
2 x
Support frame

SPRTFRM-V-380X20X1200

Description: In 30 mm multi-grid
Quantity: 2 x
2 x
Support frame

SPRTFRM-V-330X20X270

Description: In 30 mm multi-grid
Quantity: 2 x
2 x
Support frame

SPRTFRM-V-270X20X180

Description: In 30 mm multi-grid
Quantity: 2 x
1 x
Aluminium storage box rack

STORAGE BOX SHELF KLT-380X1112X80

Description: Includes plastic storage boxes with opening flap
Quantity: 1 x
1 x
Non-slip mat

ANTISLPMAT-VEH-MAM34

Description:
Width: 378 mm; Length: 1070 mm
For load securing
Quantity: 1 x
4 x
Non-slip mat

ANTISLPMAT-VEH-MAM40

Description:
Width: 340 mm; Length: 477 mm
For load securing
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information