Welcome to Würth Belux Only for professionals

Vehicle cleaner active foam

Cleaner active foam
CLNR-TR-ACTIVEFOAM-NEU-200LTR

Art.-no. 0893044200
EAN 4045989787418

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Truck shampoo that is gentle on paintwork for light to medium soiling.

Up to 50% time saving with regular use


Since hardly any manual brushing is required



Deep penetrating effect and high cleaning effect achieved after one application



Silicone-free


No streaking after washing



Phosphate-free



Readily separates in accordance with Ö-Norm (Austrian standard) B5105


No waste water problems



Empty drums can be disposed of via DSD

Notice

Do not apply to hot surfaces or in direct sunlight.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Concentrate for regular cleaning of large areas of bodywork, tarpaulin and chassis on commercial vehicles and buses.

Instructions

Depending on the degree of contamination, spray active foam uniformly on the vehicle from bottom to top using the foam device or the foam canon (recommended dilution: 2–4%) and leave to take effect for max. 5 minutes. Caution, do not allow to dry. Then thoroughly rinse the vehicle using a high-pressure cleaner and plenty of cold water at a lance distance of 15–20 cm, working from bottom to top (otherwise there is a risk of a lime film forming on the surface).

Contents

200 l

Product weight (per item)

222.000 kg

Container

Canister

Chemical basis

Fatty alcohols

Colour

Yellowish

pH value / conditions

13 / at 20°C

Density/conditions

1.1 g/cm³ / at 20°C

Shelf life from production

36 Month

AOX-free

Yes

Silicone-free

Yes

Phosphate-free

Yes

Bio-degradable

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Foam gun

FMGUN-2,1LTR-1/4IN

For use with Würth utility vehicle cleaners, workshop cleaners and service cleaners and other cleaners together with high-pressure devices or steam jets
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information