Welcome to Würth Belux Only for professionals

Vehicle battery charger WBC-6

Vehicle battery charger WBC 6/12 V – 6 A
CHRG-BTRY-VEH-(WBC-6)-6A-6/12V

Art.-no. 0510955900

EAN 4062856435777

Individual price display after login
Vehicle battery charger WBC-6

Art.-no. 0510955900

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The smart charger for 6 V and 12 V starter batteries (wet, AGM/EFB, lithium). Ideal for maintenance and supply charging of batteries with a capacity between 5 and 130 Ah. Charging current 6 A. Suitable for motorcycles and cars.

Flexible use depending on the situation


  • Selection of different charging modes: 6 V/12 V

  • Selection of different battery types: WET/AGM/EFB (start/stop)/lithium


Intelligent microprocessor charging technology


  • Charges up to 3 times faster than conventional devices

  • Charges fully discharged batteries from 0.5 V residual voltage


Maximum safety


  • Protection against overcharging, reverse polarity, voltage spikes, etc.

  • Best temperature monitoring by means of sensor and ventilation system

  • Charging stops automatically if risks are detected
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Service charging - customer service - (WET, AGM, LITH)


Trickle charging: stock (SUP)

Instructions

1. Red terminal on + pole, then black terminal on vehicle ground or - pole


2. Connect power cable to 230 V socket


3. First select charging mode, then battery type


4. Push mode button for 3s to interrupt or stop charging

Min./max. input voltage

240-220 V

Frequency

50 Hz

Charging voltage max. at 12 V

14.7 V

Charging current at 12 V

6 A

Charging current

6 A

Min./max. rechargeable battery/battery capacity

5-130 Ah

Power rating

89 W

Battery designation

12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+), 12 V lithium ion battery (LiFePO4), 6 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+), 6 V lithium ion battery (LiFePO4)

Charging characteristics

8-step

IP protection class

IP 20

Cable length

150 cm

Fully insulated charging terminals

Yes

Length (battery charging cable with terminals)

208 cm

Cable cross section

2.5 mm²

Length x width x height

206 x 153 x 69 mm

Product weight (per item)

1.300 kg

Colour

Black grey

Spark protection

Yes

Reverse-polarity protection

Yes

Approval mark

CE

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information